Beli hdmi video di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Orico HDMI to VGA (M to F) Audio & Video Convertor
    Mulai

    Rp90.900

    Orico HDMI to VGA (M to F) Audio & Video Convertor
    atribut:
    • Resolution: 1920 x 1080P
    • Input Interface: HDMI
    • Output Interface: VGA
    • Cable Length: 17cm
    • Driver: No Driver Needed
    • Compatible Device: TV, LCD Display, Projector, etc.
    • Supported System : Win XP / 7 / 8 / 10 / Vista, Mac OS, etc.
  2. ELECOM HDMI Cable
    Mulai

    Rp859.900

    ELECOM HDMI Cable
    atribut:
    • Connector Shape: HDMI male VGA female
    • Cable Length (m): 0.15
    • Cable Type: Normal type
    • Color: Black
    • Compatible Model: PCs with HDMI terminals and monitors with VGA terminals
    • Compatible resolution: 1
    • Length (m): 0.15
    • Plug Plating Specifications: Gold plating
    • Supported Resolution: 1
  3. Orico Mini DP to HDMI/VGA/DVI HD Video Adapter
    Mulai

    Rp269.900

    Orico Mini DP to HDMI/VGA/DVI HD Video Adapter
    atribut:
    • Structure Type: 8-core Twisted Pair
    • Type: Round Cable
    • Conductor Material: 26AWG Copper-Clad Aluminium Core
    • Bandwidth Cap: 1000Mbps
  4. DJI N1 Video Encoder
    Mulai

    Rp4.699.900

    DJI N1 Video Encoder
    Deskripsi:
    -If you do not use DJI ZENMUSE X3 as a recording device, MATRICE 100 N1 Video Encoder can be used to transmit video signals and update firmware.-Encoder AV or HDMI port receives video input signals from a camera manufactured by another company and produces live HD video feed using the DJI GO application.-Encoder Micro USB port can be used to update M100 firmware.
    atribut:
    • Compatible Model: MATRICE 100
    • Operating Environment Temperature: -10°C to 40°C
  5. ELECOM Long HDMI Cable (Kabel HDMI)
    Mulai

    Rp14.999.900

    ELECOM Long HDMI Cable (Kabel HDMI)
    atribut:
    • Cable Thickness (mm): 8.5
    • Color: Black
    • Shielding Method: Double shield
    • Plug Plating Specifications: Gold plating
    • Transmission Speed (Gbps): 10.2
  6. Aver Video Conference
    Mulai

    Rp42.999.900

    Aver Video Conference
    Deskripsi:
    EVC130Point-to-point, eCam Focus with Super Wide Angle 88 DegreeThe EVC130 is the market’s new price-to-performance leader, offering small to medium-scale organizations a uniquely cost-effective HD video conferencing solution. The EVC130 features real
    atribut:
    • Video Outputs: > HDMI > VGA
    • Power Supply: > AC 100V-240V, 50/60Hz > Consumption: EIAJ 12V, 4A
  7. Aver Video Conference
    Mulai

    Rp26.999.900

    Aver Video Conference
    Deskripsi:
    Professional conferencing system for mid-to-large roomsThe VC520 Pro is equipped with a 12X optical zoom and daisy-chain speakerphone that deliver a lifelike audiovisual experience. With 1080p HD quality, Sony True WDR, and IP-based management features, the VC520 Pro is the professional conferencing system your enterprise needs.Specs:Camera- Sony super-low-light 2M pixel sensor for clear and natural imaging in low-light conditions.- Resolution: (16:9) 1920x1080, 1600x900, 1280x720, 960x540, 848x480, 800x448, 640x360, 424x240, 320x180; (4:3) 800x600, 640x480, 480x360, 320x240 at 60, 30, 15fps.- SmartFrame for automatic FOV adjustment to fit all participants.- True WDR up to 120dB: Superb backlight compensation technology for optimizing light balance in high-contrast conditions.- Zoom: 18X total zoom (12X optical zoom).- Wide field of view (DFOV): 82°.- Lens focal length: 3.9 mm (wide) ~ 47.3 mm (tele).- Lens F#: 1.8 (wide) ~ 2.8 (tele).- Mirror, Flip, AE, white balance: aut o, manual override via PTZApp.- Minimum focus distance: 1.5 m.- Standard tripod screw holes and Kensington slot. Motorized Pan & Tilt Movement- Pan: ±170°- Tilt: +90° (up) -30° (down)- 10 camera presets (through remote control)- Fast and quiet pan & tilt movementVideo Format- YUV, MJPEG, H.264- Network video compression format: H.264- Network protocols: RTSP, RTMP Speakerphone- Full duplex microphone array with echo cancellation- Advanced noise suppression- Dual-microphone array- 3.5 mm phone-in jack- 3.5 mm line out- Speaker: 6W, Adjustable to 90dB SPL at 0.5 m- Microphone frequency response: 120Hz-16kHz- Microphone sensitivity: -34± 2 dBV @1KHz, 94dBSPL- Microphone distortion: < 1% from 150Hz- Microphone support range: Diameter 6M- Touch controls for volume down/up, mute, phone input, call, and hang-up- Bridge phone-in and USB into one call- Security: Kensington slotAudio Format- AAC-LC- Network protocol: RTSP, RTMP LAN- 10/100/1000 MbpsConnectivity- 12V/5A power adaptor- Mini DIN9 for RS232 in & out connection (VISCA control panel and camera daisy-chain)- USB 3.1 Type-B connector- IP (RJ45) USB- 3.1 Gen 1 Type-B, backward compatible with USB 2.0- UVC (USB video class) 1.1- UAC (USB audio class) 1.0Control- IR remote control- VISCA/Pelco-P/Pelco-D via RS232 (128 preset points via VISCA command)- Remote side: VISCA over IP, IP (RJ45)- UVC/UAC plug-and-play- WebUI: Browser IP access via Chrome (does not support Internet Explorer)- PTZApp Mount- Camera wall-mount bracket included- Optional foldable TV mountSystem Requirements- Windows 7/10- Mac OS X 10.13 or higher- Google Chromebook version 76.0.3809.102 or later- Android 6 or higher Hardware Specs- 3.2 GHz Intel Core i5-4460 Processor or higher- 4 GB RAM or more- USB 3.1 port, backward compatible with USB 2.0 portWeb page browser requirement- Chrome: version 76.x or above- Firefox: version 69 or above- IE: Not support Power Supply- AC 100V ~ 240V, 50/60 Hz- Consumption: 12V, 5AFree Applications for Meeting Collaboration (Windows and Mac)- EZManager: Camera Central Management software- Remotely group FW/SW upgrades, control the camera, and configure settings- PTZApp- Upgrade firmware automatically or manually- Control camera- Set parameters and adjust camera image- Diagnose operating status- View live video- EZLive- Real-time streaming/annotating/snapshots/video recording Optional Accessories- Mini DIN9 to RS232 adapter- Expansion Speakerphone (10 m cable included, daisy-chain up to three speakerphones)- Expansion Pair Microphone (Two 5 m cables included, daisy-chain up to four microphones)- Foldable TV mountCompatible ApplicationsZoom, Microsoft Teams, Skype for Business, Skype, Google Hangouts meet, Intel Unite, RingCentral, BlueJeans, V-Cube, LiveOn, CyberLink U Meeting, TrueConf, Adobe Connect, Cisco Webex, Fuze, GoToMeeting, Microsoft Lync, Vidyo, vMix, WebRTC, Wirecast, XSplit
  8. Polycom Video Conference
    Mulai

    Rp88.999.900

    Polycom Video Conference
    Deskripsi:
    VIDEO CONFERENCING SYSTEMDrive meaningful conversations and collaborationConnect easily using tools you already knowMake the most of any size meeting roomMAKE A BIG IMPRESSION IN SMALL ROOMSGo big in your next presentation, even if your meeting room is small. The RealPresence Group 310 video conferencing system makes it easy to use the tools you already know to connect from any size space—even your personal work area. Compact and sleek, it’s simple to set up and hide, so your rooms can be clutter-free.Packages include:RealPresence Group 310 and EagleEye IV 4x camera bundle includes microphone array, remote control, power supply and cable bundle.RealPresence Group 310 codec-only includes remote control and power supply. EagleEye Cube HDCI camera and power cord must be ordered separately. Video standards and protocolsH.261, H.263, H.264 AVC, H.264 High Profile, H.264 SVC, RTVH.239/BFCP for content sharingH.263 & H.264 Video error concealment Video input1xHDCI1xHDMI 1.31xVGA Video out2xHDMI 1.3One HDMI output enabled standard, second output enabled with optional license keyPeople video resolution1080p, 60 fps from 1740 Kbps1080p, 30 fps from 1024 Kbps720p, 60 fps from 832 Kbps720p, 30 fps from 512 Kbps4SIF/4CIF, 60 fps from 512 Kbps4SIF/4CIF, 30 fps from 128 KbpsSIF (352x240), CIF (352x288) from 64 KbpsQCIF (176x144) from 64 Kbpsw288p from 128 Kbpsw448 from 384 Kbpsw576p from 512 Kbps Content video resolutionInputHD (1920x1080i), HD (1920x1080pWSXGA+ (1680x1050)UXGA (1600x1200)SXGA (1280x1024)WXGA (1280x768)HD (1280 x720p), XGA (1024x768)SVGA (800x600)OutputHD (1920x1080i)HD (1920x1080p)WSXGA+ (1680x1050)SXGA+ (1400x1050)SXGA (1280x1024)HD (1280x720p)XGA (1024x768)VGA (640x480)Content frame rate5-60 fps (up to 1080p resolution at 60 fps)Content SharingPeople+Content IP and Pano app supportVbSS content in Microsoft environmentsAudio input1xRealPresence Group microphone array input port (supporting a total of 2 microphone arrays)USB headset support1xHDCI (camera)1xHDMI1x3.5mm stereo line-in Audio output1xHDMIUSB headset support1x3.5mm stereo line-out Other interfaces2xUSB 2.01xRS-232, 8-pin mini-DIN Audio standards and protocols22 kHz bandwidth with Siren 22 technology, AAC-LD (TIP calls), G.719 (Live Music Mode)14 kHz bandwidth with Siren 14 technology, G.722.1 Annex C7 kHz bandwidth with G.722, G.722.13.4 kHz bandwidth with G.711, G.728, G.729A Constant Clarity technologyAutomatic gain controlAutomatic noise suppressionKeyboard noise reductionNoiseBlock technologyLive music modeInstant adaptation echo cancellationAudio error concealmentSiren Lost Packet Recovery technologyStereoSurround technologyActive Lip SynchronizationOther supported standardsH224/H.281, H.323 Annex Q, H.225, H.245, H.241, H.239, H.243, H.460BFCP (RFC 4582)TIPNetworkIPv4 and IPv6 support1x10/100/1G EthernetAuto-MDIXH.323 and/or SIP up to 3 MbpsLost Packet Recovery (LPR) technologyReconfigurable MTU sizeRS232 with API supportWeb Proxy support—Basic, Digest and NTLMSimple Certificate Enrollment Protocol (SCEP) InteroperabilityMicrosoft Lync and Skype for Business certification, including Skype for Business Online/Office 365IBM Sametime supportZoom Meetings interoperabilityBlueJeans Cloud Services InteroperabilityMicrosoft Office Communications Server integrationMicrosoft ICE support SecurityMedia Encryption (H.323, SIP): AES-128, AES-256Authenticated access to admin menus, web interface, and telnet APIH.235.6 supportFIPS 140-2 Validated Cryptography (Validation Certificate #1747)PKI/Certificate Management:SSL 3.0, TLS 1.0, 1.1, 1.2Self-signed and CA-signed certificate supportCRL and OCSP-based certificate revocation checkingNetwork intrusion detection systemLocal account password policy configurationSecurity profilesWeb UI/SNMP WhitelistsLocal account and login port lockoutAPI via Telnet and secure SSH interfacesOptionsPanoRealPresence TouchEagleEye Cube cameraEagleEye ProducerEagleEye Director IISoundStation IP 7000 conference phone integrationSoundStructure integration through a digital interface Software optionsTIP interoperabilityEnhanced display license for 2nd monitor and touch monitor support1080p license, providing up to 1080p60 for people and contentElectricalAuto sensing power supplyTypical operating voltage/power37VA @ 120V @ 60Hz37VA @ 230V @ 50/60HzTypical BTU/h: 65 Environmental specificationOperating temperature: 0 to 40 °COperating humidity: 15 to 80%Non-operating temperature: -40 to 70 °CNon-operating humidity (non-condensing): 5 to 95%Maximum altitude: 10,000 ftPhysical characteristicsRealPresence Group 310 base box11.3” Hx1.2” Wx4.8” D2.45 lbs
    atribut:
    • Package Dimensions (inch): 11.3x1.2x4.8
  9. monotaro Hdmi To Dvi Converter Cable 1.8 M
    Mulai

    Rp189.900

    monotaro Hdmi To Dvi Converter Cable 1.8 M
    atribut:
    • Cable: Normal type
    • Compatible Models: Two-way use on TV/display/PC equipped with HDMI/DVI terminal
    • Connector Shape: HDMI (Type A, 19-pin, male)-DVI-D (24-pin, male)
    • Cable Length (m): 1.8 (including the mold part of the connector)
    • Cable Thickness (mm): 4.5
    • Applicable Model: PCs, HDTVs, display monitors, projectors, etc.
    • Color: black
    • Corresponding resolution: Maximum / WUXGA (1920 x 1200)
    • Plug: Gold plate
    • RoHS Directive: Conform
    • Shield: Double shield
    • Standard: None (UL standard equivalent)
    • Supported Resolution: Max/WUXGA (1920 x 1200)
  10. Orico HDMI2.0 HD Convertor
    Mulai

    Rp379.900

    Orico HDMI2.0 HD Convertor
    atribut:
    • Material: Aluminium Alloy
    • Input: USB-A 3.0*1(PC Connection),HDMI*1(1080P@60Hz Video Input),Audio*2(Dual Audio Input)
    • Output: HDMI*1(1080 60Hz Video Looping Out)
    • Record: 1080P 60Hz
    • Data Cable: Separated A T B 1m
    • Control Scheme: FPGA + Lattice
    • Dimensions (mm): 105x75x22.5
    • Indicator: Red/Green
  11. Legrand HDMI Lead Mosaic
    Mulai

    Rp5.899.900

    Legrand HDMI Lead Mosaic
    atribut:
    • Type of Connector Connection 1: HDMI
    • Type of Connector Connection 2: Hdmi
    • Connection Type Connection 1: Plug
    • Connection Type Connection 2: Plug
    • Length (m): 10
  12. Legrand HDMI Cable Mosaic
    Mulai

    Rp13.999.900

    Legrand HDMI Cable Mosaic
    atribut:
    • Length (m): 20
Daftar Harga hdmi video Terbaru October 2026
Orico HDMI(M) to HDMI(M) Fiber-optic Video Adapter CableRp999.900
Orico HDMI to VGA (M to F) Audio & Video ConvertorRp90.900
ELECOM HDMI CableRp859.900
Orico Mini DP to HDMI/VGA/DVI HD Video AdapterRp269.900
DJI N1 Video EncoderRp4.699.900
ELECOM Long HDMI Cable (Kabel HDMI)Rp14.999.900
Aver Video ConferenceRp42.999.900
Aver Video ConferenceRp26.999.900
Polycom Video ConferenceRp88.999.900
monotaro Hdmi To Dvi Converter Cable 1.8 MRp189.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)